3M™ Replacement Cartridge (Original CUNO 8000 Series), Model CFS8812ELX, 5601105
76030-257
- Ø:8.1 cm (3.19")
- Flow rate:6.3 lpm (1.67 gpm)
- Micron Rating:0.5
- Capacity:52996 L (14000 gal.)
- Length:43.4 cm (17.1")
- Cat. No.:76030-257
- Pressure range:862 kPa (125 psig)
- Filter type:SQC replacement filter cartridge
- Model:5601105
- Max. operating temperature:37.8 °C (100 °F)
3M™ Water Filtration Products Model CFS8812ELX (Original CUNO 8000 Series) Replacement Cartridge provides consistent high quality water for beverages by reducing undesirable sediment*, chlorine taste and odor, and cyst** from incoming water. The Sanitary Quick Change (SQC) encapsulated cartridge design can make this cartridge a great choice for your water filtration needs.
- Provides consistent high quality water by reducing undesirable sediment*, chlorine and taste and odor, and cyst** from incoming water supply
- Scale inhibitor helps provide protection for equipment from potentially harmful scale build-up
- Enhances water clarity for visually appealing beverages
- Specifically designed for point-of-use foodservice applications
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
- Extended length replacement cartridge allows more media for increased gallon capacity
: Based on the use of Cryptosporidium parvum oocysts.