Specifications
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Width:41.9 cm (16.5")
- Length:35.08 cm (13.812")
- Cat. No.:76030-707
- Pressure range:276 - 689 kPa (40 - 100 psig)
- Filter type:Quick change cartridge
- Model:3MROP416-20A
- Max. operating temperature:38.7 °C (100 °F)
Specifications
About this item
3M™ Under Sink Reverse Osmosis Replacement Water Filter Cartridge 3MROP416 is a reverse osmosis replacement water filter cartridge that is for use with the NSF certified 3MRO401 and 3MRO501 reverse osmosis systems. This cartridge, as part of these systems, is considered to be the post-filter and reduces and residual particulate and chlorine taste and odor.
- Reduces particulate, chlorine taste and odor
- Sanitary Quick Change (SQC) cartridge design helps provide fast and easy cartridge change-out with minimal effort
- Slim profile, space saving design reduces overall under cabinet footprint
- Advanced multi-stage reverse osmosis water filtration process helps provide cleaner, better tasting drinking water through a dedicated faucet
- Manufactured from FDA CFR-21 compliant materials*
The 3M™ Under Sink Reverse Osmosis Replacement Water Filter Cartridge 3MROP416 is a reverse osmosis replacement water filter cartridge that is for use with the NSF certified 3MRO401 and 3MRO501 reverse osmosis systems.
This cartridge, as part of these systems, is considered to be the post-filter and reduces and residual particulate and chlorine taste and odor. Our 3MRO401 and 3MRO501 systems install under the kitchen sink and deliver cleaner, clearer, better tasting drinking water through a dedicated drinking water faucet. This system provides water filtration on demand for drinking water, coffee, tea, baby formula and more for cooking purposes as well. Our universal system design allows for use on both chlorinated (municipal) and non-chlorinated (well water) systems.
Features for the 3MRO401 and 3MRO501 systems include:
2.4 gallon/9.1 L storage tank
0.6 gpm/2.3 lpm flow rate
¹/₄" push-in connection
40 to 100 psi/276 to 689 kPa pressure range
40...100 °F/4.4 to 37.8 °C temperature range
Our 3M™ Under Sink Reverse Osmosis Replacement Water Filter Cartridge 3MROP416 is easily changed via the SQC (Sanitary Quick Change) design. A simple quarter turn to release the cartridge and another quarter turn to install the replacement is all that’s needed, no mess with spilled water. Everything is self-contained in the cartridge. Also included in the head assembly is a built-in shut-off valve that allows for changing the Sanitary Quick Change filters without shutting off the water supply, an unnecessary extra step.
To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.
3M branded water filtration products have been addressing water quality issues for over 50 years. 3M products offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M water quality improvement solutions. 3M, a household brand name, is a known leader in filtration technology recognized for innovation, trust and quality around the world.
Having clean and clear drinking water in your home is both a pleasure and a reassurance that you're giving your family the best. With a water filtration system from 3M Purification, you can provide filtered drinking water for every member of your family. From whole home water filtration to drinking water systems, look to 3M Purification to help you find the right solution.
For more than a century, 3M has applied innovation and technology to improving our customers’ lives and supporting their business goals. Today the company, from its headquarters in St. Paul, Minnesota, serves industrial and commercial customers and consumers in nearly 200 countries. The 3M brand, across thousands of products, represents consistency, superior quality, and value. Our success begins with our culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real-world customer needs. Of course, all of this made possible by the people of 3M, and their singular commitment to make life easier and better for people around the world. 3M is committed to providing innovative, cost-effective products that help protect people, equipment, and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine, and other applications.
*Surfaces that are in contact with water are FDA CR-21 compliant.