Order Entry
United States
ContactUsLinkComponent
3M™ Aqua-Pure™ Under Sink Full Flow Water Filter Replacement Cartridge AP Easy C-CS-FF
3M™ Aqua-Pure™ Under Sink Full Flow Water Filter Replacement Cartridge AP Easy C-CS-FF
Catalog # 76030-615
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ Under Sink Full Flow Water Filter Replacement Cartridge AP Easy C-CS-FF
Catalog # 76030-615
Supplier:  3M Healthcare
Supplier Number:  7100049862

Specifications

  • Micron Rating:
    5
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Width:
    8.9 cm (3.5")
  • Capacity:
    7570 L (2000 gal.)
  • Length:
    8.89 cm (3.5")
  • Cat. No.:
    76030-615
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    5632108
  • Max. operating temperature:
    38.7 °C (100 °F)

Specifications

About this item

3M™ Aqua–Pure™ Under Sink Full Flow Replacement Water Filter Cartridge AP Easy C–Cyst–FF is one option in a complete product portfolio delivering cleaner, clearer drinking water. This replacement water filter cartridge is NSF listed to reduce particulate, chlorine taste, odor and parasitic protozoan cysts. The C–Cyst–FF cartridge is for use with the AP Easy Cyst–FF water filtration system.

  • Reduces particulate, chlorine taste & odor, parasitic protozoan cysts and sediment*
  • 2000 gallon/7571–liter capacity
  • Sanitary Quick Change (SQC) cartridge design helps provide fast & easy cartridge change–out with minimal effort
  • For use with the AP Easy Cyst–FF under sink water filtration system

Our 3M™ Aqua–Pure™ Under Sink Full Flow Replacement Water Filter Cartridge AP Easy C–Cyst–FF is for use with the AP Easy Cyst–FF system which installs under the kitchen or bathroom sink and is one of several options in a complete product portfolio delivering cleaner, clearer, better tasting drinking water.

The AP Easy Cyst–FF system and AP Easy C–Cyst–FF replacement cartridge provide water filtration on demand for drinking (water, coffee, tea, baby formula, etc.) and for cooking. This AP Easy C–Cyst–FF under sink full flow replacement water filter cartridge is NSF listed to reduce particulate, chlorine taste and odor and parasitic protozoan cysts. Our 3M™ Aqua–Pure™ AP Easy C–Cyst–FF replacement cartridge also reduces sediment*. The universal system design allows for use on both chlorinated (municipal) and non–chlorinated (well water) systems.

AP Easy C–Cyst–FF Features: 1.5 gpm/5.7 lpm flow rate, 25 to 120 psi/172 – 827 kPa pressure range, 4.4 to 37.8 °C (40 to 100 °F) temperature range.

Our 3M™ Aqua–Pure™ Under Sink Full Flow Replacement Water Filter Cartridge AP Easy C–Cyst–FF is for use with the 3M™ Aqua–Pure™ AP Easy Cyst–FF full flow water filter system. The AP Easy Cyst–FF system includes everything needed for most installations, including: an attached mounting bracket, mounting screws and tubing. Also included with the AP Easy Cyst–FF in the head assembly is a built–in shut–off valve that allows for changing the C–Cyst–FF Sanitary Quick–Change filter without shutting off the water supply. To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality concerns.

For more than a century, 3M has applied innovation and technology to improving our customers' lives and supporting their business goals. Today the company, from its headquarters in St. Paul, Minnesota, serves industrial and commercial customers and consumers in nearly 200 countries. The 3M brand, across thousands of products, represents consistency, superior quality, and value. Our success begins with our culture of creative collaboration that inspires a never–ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real–world customer needs. Of course, all of this made possible by the people of 3M, and their singular commitment to make life easier and better for people around the world. 3M is committed to providing innovative, cost–effective products that help protect people, equipment, and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine, and other applications.

Ordering information: *As tested and verified by manufacturer's laboratory.