Specifications
- Ø:8.09 cm (3.1875")
- Micron Rating:5
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Capacity:9462.5 L (2500)
- Height:36.5 cm (14.375")
- Length:36.5 cm (14.375")
- Cat. No.:76030-551
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Quick change cartridge
- Model:5631201
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Aqua–Pure™ Under Sink Reverse Osmosis Replacement Water Filter Cartridge AP5527 is a multi–stage reverse osmosis replacement water filter set of two cartridges that is for use with the NSF certified AP–RO5500 reverse osmosis system. This set of cartridges, as part of the system, is the pre–filter and post filter which reduces particulate, chlorine taste and odor.
- Reduces particulate, chlorine taste and odor
- Sanitary Quick Change (SQC) cartridge design helps provide fast & easy cartridge change–out with minimal effort
- Advanced multi–stage reverse osmosis water filtration system helps provide cleaner, better tasting drinking water through a dedicated faucet
Our 3M™ Aqua–Pure™ Under Sink Reverse Osmosis Replacement Water Filter Cartridge AP5527, set for use in the AP–RO5500 reverse osmosis system, installs under the kitchen sink and delivers cleaner, clearer, better tasting drinking water through a dedicated drinking water faucet
This system provides water filtration on demand for drinking water, coffee, tea, baby formula, and cooking purposes. Our universal system design allows for use on both chlorinated (municipal) and non–chlorinated (well water) systems. Best Features: 2.4 gallon/9.1 L storage tank, 0.75 gpm/2.8 lpm flow rate, 11 gpd/41.6 lpd production rate, 1/4" push–in connection, 40 – 100 psi/276 – 689 kPa pressure range, 4.4 – 37.8 °C (40 – 100 °F) temperature range.
To maximize system performance and efficiency, regularly scheduled maintenance is required, which includes replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs. Filter life is dependent on actual use and incoming water quality. Quick Change is Good Our Sanitary Quick Change (SQC) design allows you to easily change out and replace the encapsulated media cartridges with a simple quarter turn without touching the spent filter media or contaminated water. The 3M™ Aqua–Pure™ AP5527 Under Sink Reverse Osmosis Replacement Water Filter set of cartridges, working together with other parts, can reduce many contaminants from your drinking water. Everything is self–contained in the cartridges. Also included in the system is a built–in shut–off valve that allows for changing the Sanitary Quick–Change filters without shutting off the water supply, an unnecessary extra step.
3M, a household brand name, is a known leader in filtration technology and is recognized for innovation, trust and quality around the world, and 3M branded water filtration products have been addressing water quality issues for over 50 years. 3M products offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are a quality advantage we strive to provide on many 3M water quality improvement solutions.
A History of Innovation, For more than a century, 3M has applied innovation and technology to improving our customers’ lives and supporting their business goals. Today the company, from its headquarters in St. Paul, Minnesota, serves industrial and commercial customers and consumers in nearly 200 countries. The 3M brand, across thousands of products, represents consistency, superior quality, and value. Our success begins with our culture of creative collaboration that inspires a never–ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real–world customer needs. Of course, all of this made possible by the people of 3M, and their singular commitment to make life easier and better for people around the world. 3M is committed to providing innovative, cost–effective products that help protect people, equipment, and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine, and other applications.