Order Entry
United States
ContactUsLinkComponent
3M™ Replacement Cartridge for Espresso Applications, Model PS195, 5633104
3M™ Replacement Cartridge for Espresso Applications, Model PS195, 5633104
Catalog # 76028-706
Supplier:  3M Healthcare
3M™ Replacement Cartridge for Espresso Applications, Model PS195, 5633104
Catalog # 76028-706
Supplier:  3M Healthcare
Supplier Number:  7100039345

Specifications

  • Ø:
    113.3 mm (4.46")
  • Flow rate:
    3.8 lpm (1.0 gpm)
  • Height:
    526.3 mm (20.72")
  • Length:
    526.3 mm (20.72")
  • Cat. No.:
    76028-706
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Replacement filter cartridge
  • Model:
    5633104
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Replacement Cartridge for ScaleGard™ Espresso Applications, Model PS195 provides consistent quality water by softening incoming water and reducing chlorine taste and odor. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs. Features ion exchange media that helps to reduce hardness and improve beverage quality for espresso applications.

  • Provides consistent quality water
  • Softens incoming hard water and reduces chlorine taste and odor
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Features ion exchange media that helps to reduce hardness and improve beverage quality for espresso applications

Our 3M™ Replacement Cartridge for ScaleGard™ Espresso Applications, Model PS195 provides consistent quality water by softening incoming water and reducing chlorine taste and odor.

The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This replacement cartridge features ion exchange media that helps to reduce hardness and improve beverage quality for espresso applications.

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Recipe Quality Water™

A History of Innovation
For more than a century, 3M has applied innovation and technology to improve our customers' lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never-ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine and other applications.

Caution: Please note capacity in specifications is at 11 gpg hardness (180 mg/L hardness).