Order Entry
United States
ContactUsLinkComponent
 
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFSCB10, 5612604
  76030-299
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFSCB10, 5612604
  76030-299
 :  7010338251

 

  • Ø:
    6.4 cm (2.5")
  • Flow rate:
    7.7 lpm (2.0 gpm)
  • Micron Rating:
    10
  • Capacity:
    7571 L (2000 gal.)
  • Length:
    25.4 cm (10")
  • Cat. No.:
    76030-299
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    Drop-in style replacement filter
  • Model:
    5612604
  • Max. operating temperature:
    37.8 °C (100 °F)

 

 

3M™ CUNO legacy drop–in style replacement cartridge, Model CFSCB10, when used in Model CFSTSD–H drop–in style filtration housing, provides consistent quality water by reducing chlorine taste and odor.

  • Drop–in style replacement cartridge
  • Premium performance carbon block reduces chlorine taste and odor from incoming water
  • For use in Model CFSTSD–H drop–in style filtration housing