Specifications
- Ø:8.09 cm (3.1875")
- Flow rate:75 lpm (0.6 gpm)
- Micron Rating:0.50
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Capacity:4352.75 L (1150)
- Height:36.5 cm (14.375")
- Length:36.5 cm (14.375")
- Cat. No.:76030-221
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Quick change cartridge
- Model:5584408
- Weight:0.45 kg (1 lbs.)
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Aqua–Pure™ under sink dedicated faucet replacement water filter cartridge (AP–DW85) suitable for the AP–DWS750 filter system and is a good choice in water filtration. This under sink replacement cartridge reduces sediment and chlorine taste and odor. This replacement cartridge is designed for use with the AP–DWS750 under sink water filter system.
- Dual stage carbon–block filtration process provides cleaner, clearer better tasting drinking water
- Sanitary Quick Change (SQC) cartridge design makes cartridge change–outs fast and easy
- Provides water on demand for drinking (water, coffee, tea, baby formula, and more)
Our 3M™ Aqua–Pure™ Under Sink Dedicated Faucet Replacement Water Filter Cartridge AP–DW85 installs in the AP–DWS750 Under Sink Dedicated Faucet Water Filter System and is good for delivering cleaner, clearer, better tasting drinking water.
The dual stage carbon–block filtration process from this cartridge provides water filtration on demand for drinking (water, coffee, tea, baby formula, etc.) and for cooking purposes. This under sink dedicated faucet replacement water filter cartridge is manufacturer tested and verified to reduce sediment and chlorine taste and odor. The AP–DWS750 system design, using the AP–DW85 replacement water filter cartridge set allows for use on both chlorinated (municipal) and non–chlorinated (well water) systems. Best Features: 0.6 gpm/2.27 lpm flow rate, 1150 gallons/4353–liter capacity, 25 to 125 psi/172 – 862 kPa pressure range, 4.4 to 37.8 °C (40 to 100 °F) temperature range.
To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.
Our Sanitary Quick Change (SQC) design allows you to easily change out and replace the encapsulated media cartridges with a simple quarter turn without touching the spent filter media or contaminated water. The Aqua–Pure™ Under Sink Dedicated Faucet Replacement Water Filters, working together as part of a system, can improve your drinking water. In many filtration applications, carbon is often the preferred media of choice to absorb certain impurities and one of the most powerful absorbents available. Carbon is highly effective due to the vast surface area contained within a small footprint. One pound of carbon contains a surface area of approximately 100 to 125 acres and can absorb an extremely wide range of substances which may be in drinking water.