- Ø:2.5"
- Flow rate:30.3 lpm (8.0 gpm)
- Micron Rating:1.0
- Temperature range:4.4 – 79.4 °C (40 – 175 °F)
- Width:7 cm (2.75")
- Length:13.97 cm (5.5")
- Cat. No.:76030-085
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Drop-in cartridge
- Model:5566601
- Weight:0.23 kg (0.5 lbs.)
- Max. operating temperature:38.7 °C (100 °F)
3M™ Aqua–Pure™ Whole House Standard Diameter Water Filter Drop–in Replacement Cartridge AP1001 for the AP100 and standard and large diameter Stainless Steel Housing Series, is suitable for water filtration. This standard 2.5" diameter by 9.8" length drop–in cartridge is manufacturer tested and verified to reduce sediment down to 1 µm nominal.
- Cartridge reduces sediment
- Average life: 6 months (incoming water quality may affect cartridge life)
- Manufactured using proprietary thermally bonded polypropylene/polyethylene manufacturing process
- Rigid construction helps to eliminate sediment 'unloading' due to variances in water pressure
Features include: Flow Rate: up to 8 gpm/30.28 lpm (housing dependent), Average life: 6 months (incoming water quality may affect cartridge life), 2.5"/6.35 cm by 9.8"/24.9 cm, 25 to 125 psi/172 to 862 kPa pressure range, 4.4 to 37.8 °C (40 to 100 °F) temperature range.
To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.
Features include: Flow Rate: up to 8 gpm/30.28 lpm (housing dependent), Average life: 6 months (incoming water quality may affect cartridge life), 2.5"/6.35 cm by 9.8"/24.9 cm, 25 – 125 psi/172 – 862 kPa pressure range, 4.4 – 37.8 °C (40 – 100 °F) temperature range.
To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.
For more than a century, 3M has applied innovation and technology to improving our customers' lives and supporting their business goals. Today the company, from its headquarters in St. Paul, Minnesota, serves industrial and commercial customers and consumers in nearly 200 countries. The 3M brand, across thousands of products, represents consistency, superior quality, and value. Our success begins with our culture of creative collaboration that inspires a never–ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real–world customer needs. Of course, all of this made possible by the people of 3M, and their singular commitment to make life easier and better for people around the world. 3M is committed to providing innovative, cost–effective products that help protect people, equipment, and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine, and other applications.