3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFSF017S-C20, 5559415
Catalog # 76030-059
Supplier: 3M Healthcare
Specifications
- Ø:6.9 cm (2.75")
- Flow rate:15.1 lpm (4.0 gpm)
- Micron Rating:5
- Capacity:75700 L (20000 gal.)
- Length:51.2 cm (20.2")
- Cat. No.:76030-059
- Filter type:Drop-in style replacement filter
- Model:5559415
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ CUNO legacy drop–in style replacement cartridge, Model CFSF017S–C20, when used in a drop–in style filtration housing, provides consistent quality water by reducing chlorine taste and odor through granular activated carbon.
- 20" drop–in style replacement cartridge
- Granular activated carbon reduces chlorine taste and odor from incoming water
- For use in drop–in style competitive filtration housings
The built–in scale inhibitor helps to reduce potential harmful effects of scale build–up on equipment.