Order Entry
United States
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge, Model HF20, 5615101
3M™ High Flow Series Replacement Cartridge, Model HF20, 5615101
Catalog # 76030-325
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacement Cartridge, Model HF20, 5615101
Catalog # 76030-325
Supplier:  3M Healthcare
Supplier Number:  7000001672

Specifications

  • Micron Rating:
    0.50
  • Capacity:
    34069 L (9000 gal.)
  • Cat. No.:
    76030-325
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC filtration system
  • Model:
    5615101
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Replacement Cartridge, Model HF20 provides consistent quality water by reducing particulate, chlorine taste and odor, and cyst*. The Sanitary Quick Change (SQC) design allows for easy cartridge change–outs. This is a replacement cartridge for 3M High Flow Series systems.

  • Provides consistent quality water
  • Reduces particulate and chlorine taste and odor from incoming water

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Having cleaner and clearer water for your business is both a pleasure and a reassurance that you’re giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.

For more than a century, 3M has applied innovation and technology to improve our customer's lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never–ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real–world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost–effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine and other applications.

Excess particulate can clog the spray head in brew baskets, while excess chlorine can cause bitter–tasting beverages. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench. This product is a replacement cartridge for 3M High Flow Series systems.

Caution: Based on the use of cryptosporidium parvum oocysts.