Order Entry
United States
ContactUsLinkComponent
3M™ ScaleGard™ HP Reverse Osmosis Manifold Expansion Filter Head, Model SGHP RO-Exp, 6232705, 3M
3M™ ScaleGard™ HP Reverse Osmosis Manifold Expansion Filter Head, Model SGHP RO-Exp, 6232705, 3M
Catalog # 76028-740
Supplier:  3M Healthcare
3M™ ScaleGard™ HP Reverse Osmosis Manifold Expansion Filter Head, Model SGHP RO-Exp, 6232705, 3M
Catalog # 76028-740
Supplier:  3M Healthcare
Supplier Number:  7100026508

Specifications

  • Cat. No.:
    76028-740
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    SQC filtration system
  • Inlet size:
    ¾" MNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ ScaleGard™ HP Reverse Osmosis Manifold Expansion Filter Head, Model SGHP RO-Exp increases the capacity of RO water production by allowing addition of the HFRO 500 cartridge.

  • Increases the capacity of RO water production by allowing addition of HFRO 500 cartridge
  • Designed for use with 3M™ ScaleGard™ HP Reverse Osmosis systems in coffee, espresso, steamers, ice, and cold beverage applications

Our 3M™ ScaleGard™ HP Reverse Osmosis Manifold Expansion Filter Head, Model SGHP RO-Exp is designed for use with 3M™ ScaleGard™ HP Reverse Osmosis systems in coffee, espresso, steamers, ice and cold beverage applications.

Creative Filtration Technology

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Recipe Quality Water™

A History of Innovation
For more than a century, 3M has applied innovation and technology to improve our customers’ lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never-ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine and other applications.