Specifications
- Ø:11.58 cm (4.56")
- Micron Rating:Dependent on Filter Used
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Length:34.76 cm (13.6875")
- Cat. No.:76031-635
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Drop-in cartridge
- Model:5529902
- Inlet size:¾" NPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Aqua–Pure™ whole house standard diameter water filter transparent plastic housing AP11T in conjunction with various cartridges, filters all incoming water throughout the entire home application. The universal design allows for use on both chlorinated (municipal) and non–chlorinated (well water) systems. Various cartridge options exist to reduce sediment, chlorine taste and odor, and scale.
- Reduces sediment, chlorine taste, odor and scale (cartridge dependent)
- Up to 8 gal./min. (gpm) flow rate meets the water pressure demands of many home applications
- Easily view cartridge performance through transparent housing
- Pressure relief valve built into the head assembly to aid in cartridge replacement
Features include: Unrestricted flow rates up to 8 gpm/30.28 lpm (cartridge dependent), ¾" NPT inlet/outlet plumbing connections, 25 to 125 psi/172 to 862 kPa pressure range, 37.8 °C (40 to 100 °F) temperature range.
The heavy–duty head assembly of the 3M™ Aqua–Pure™ AP11T with ¾" NPT inlet/outlet connections helps provide unrestricted flow rates of up to 8 gallons per minute (gpm) / 30.28 liters per minute (lpm) to meet the needs of many residential applications. Our built–in pressure relief valve allows for fast and easy cartridge change–outs by depressurizing the housing. To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.
The universal system design allows for use on both chlorinated (municipal) and non–chlorinated (well water) systems.
3M branded water filtration products have been addressing water quality issues for over 50 years. 3M products offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Aqua–Pure water quality improvement solutions. 3M, a household brand name, is a known leader in filtration technology recognized for innovation, trust and quality around the world. Clean and clear drinking water in your home is both a pleasure and a reassurance that you're giving your family the best. With a water filtration system from 3M Purification, you can provide filtered drinking water for every member of your family. From whole home water filtration to drinking water systems, look to 3M Purification to help you find the right solution.
The universal system design allows for use on both chlorinated (municipal) and non–chlorinated (well water) systems.