Specifications
- Ø:11.2 cm (4.4")
- Micron Rating:0.20
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Capacity:3785 L (1000)
- Dimensions:41.3 cm x 11.3 cm (16.25” x 4.4”)
- Height:41.3 cm (16.25")
- Length:41.3 cm (16.25")
- Cat. No.:76030-694
- Pressure range:172 - 827 kPa (25 - 120 psig)
- Filter type:Quick change cartridge
- Model:3MDW301-01
- Inlet size:⅜" NPT ported
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ 3MDW301 Under Sink Dedicated Faucet Water Filter System – premium performance for home water purification. This system is NSF listed for quality assurance and will reduce particulate, chlorine taste & odor, chloramine, asbestos, parasitic protozoan cysts, lead, MTBE, trihalomethanes (TTHM), VOCs and comes with a dedicated drinking water system faucet that adds function and beauty.
- Reduces particulate, chlorine taste & odor, chloramine, asbestos, parasitic protozoan cysts, lead, MTBE, trihalomethanes (TTHM) and VOCs
- Advanced dual stage carbon-block filtration helps provide cleaner, clearer better tasting drinking water
- Sanitary Quick Change (SQC) cartridge helps provide fast & easy cartridge change-out
- Built-in shut-off valve eliminates the need to shut-off water while changing cartridges
- 1000 gallon/3785 liter capacity provides quality water to meet high demand
Our 3M™ 3MDW301 Under sink dedicated faucet water filter system is engineered to deliver cleaner, clearer, better tasting drinking water by filtering out contaminants that affect taste, odor and safety
We include everything needed for most installations such as a polished chrome dedicated faucet, quick-connect fittings, an attached mounting bracket and tubing. Also included is a built-in shut-off valve that allows for changing the Sanitary Quick Change (SQC) filters without shutting off the water supply. The valve helps conserve water by turning off the water when the storage tank is full and turning it back on as needed, to refill the tank. The universal system design allows for use on both chlorinated (municipal) and non-chlorinated (well water) systems.
0.75 gpm/2.839 lpm flow rate
1000 gallon/3785 liter capacity
25 – 125 psi/172 – 862 kPa pressure range
40 to 100 °F/4.4 to 37.8 °C temperature range
To maximize system performance and efficiency, we recommend regularly scheduled maintenance combined with replacement of the filter cartridges (every 12 months) and membrane cartridge (every 24 to 36 months) or when water quality and/or reduction in water flow rates becomes an issue.
3M™, a household brand name, is a known leader in filtration technology and recognized for innovation, trust and quality around the world and 3M™ branded water filtration products have been addressing water quality issues for over 50 years. 3M™ products offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are a quality advantage we strive to provide on many 3M water quality improvement solutions.
Having clean and clear drinking water in your home is as pleasurable as it is reassuring to know that you're giving your family the best. With a water filtration system from 3M Purification, you can provide filtered drinking water for every member of your family. From whole home water filtration to drinking water systems, look to 3M Purification to help you find the right solution.