3M™ High Flow Series Dual Flow Single Manifold Assembly (DF1XX), 6228401, 3M
Catalog # 76028-734
Supplier: 3M Healthcare
Specifications
- Height:21.4 cm (8.4")
- Length:47.3 cm (18.6")
- Cat. No.:76028-734
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Depth:13.5 cm (5.3")
- Inlet size:¾" MNPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series Dual Flow Single Manifold Assembly (DF1XX) is designed for use with 3M™ High Flow Series water filtration cartridges. This product features ¾" MNPT inlet and outlet water connections to beverage and ice.
It provides 2 different types of water quality for 2 different applications. Its manifold assemblies provide a vehicle for appropriate water quality to equipment requiring different water characteristics for various applications. These products are innovatively designed for ease of installation and maintenance. Most manifold models include a pressure gauge to monitor differential water pressure.