- Height:21.4 cm (8.4")
- Length:48.5 cm (19.1")
- Cat. No.:76028-738
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Depth:13.5 cm (5.3")
- Inlet size:¾" MNPT
- Max. operating temperature:37.8 °C (100 °F)
3M™ High Flow Series Dual Port Single Manifold Assembly (DP1XX) provides a dual outlet design for 3M™ High Flow Series water filtration cartridges.
- Single head assembly
- Dual outlet design
- ¾" MNPT inlet and outlet water connections
- Designed for use with 3M™ High Flow Series water filtration cartridges
The 3M™ High Flow Series Dual Port Single Manifold Assembly (DP1XX) provides a dual outlet design for 3M™ High Flow Series water filtration cartridges
Our 3M™ High Flow Series Dual Port Single Manifold Assembly (DP1XX) features a single head and 3/4" MNPT inlet and outlet water connections. One of the two outlets include a head for installing HF8–S replacement filter for applications requiring scale inhibition. The 3M filter manifold assemblies provide a vehicle for appropriate water quality to equipment requiring different water characteristics for various applications. These products are innovatively designed for ease of installation and maintenance. Most manifold models include a pressure gauge to monitor differential water pressure.
3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.
Having cleaner and clearer water for your business is both a pleasure and a reassurance that you're giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.
This product features 3/4" MNPT inlet and outlet water connections.