Specifications
- Depth:12.9 cm (5.1")
- Flow rate:18.9 lpm (5.0 gpm)
- Micron Rating:3
- Width:20.3 cm (8")
- Capacity:204412 L (54000 gal.)
- Height:10.2 cm (4")
- Length:61.4 cm (24.2")
- Cat. No.:76028-682
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Model:5616402
- Inlet size:½" FNPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series System for Cold Beverage Applications, Model BEV195 provides consistent quality water by reducing particulate* and chlorine taste and odor. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. Designed for use in carbonator and cold beverage dispenser applications.
- Provides consistent quality water
- Reduces particulate* and chlorine taste and odor from incoming water
- Multi-stage filtration reduces the need for a separate prefilter
- External shut-off valve
- Features external shut-off valve
- Designed for use in carbonator and cold beverage dispenser applications
- Provides Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T”) for superior cartridge life (HF195-CL, BEV195, BEV190, HF165-CL, BEV165, BEV160, HF160-CL, BEV145, BEV40, and DWS160-L)
Excess particulate can cause abrasion and short life on pumps, seals, o-rings, and valves, while excess chlorine can cause unpleasant tasting beverages
Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system features an external shut-off valve and is designed for use in carbonator and cold beverage dispenser applications.
3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.