Order Entry
United States
ContactUsLinkComponent
3M™ High Flow Series System for Ice Applications, ICE195-S, 5616404
3M™ High Flow Series System for Ice Applications, ICE195-S, 5616404
Catalog # 76028-684
Supplier:  3M Healthcare
3M™ High Flow Series System for Ice Applications, ICE195-S, 5616404
Catalog # 76028-684
Supplier:  3M Healthcare
Supplier Number:  7000125474

Specifications

  • Depth:
    12.7 cm (5")
  • Ø:
    12.7 cm (5")
  • Micron Rating:
    3
  • Capacity:
    204412 L (54000 gal.)
  • Height:
    60 cm (23.625")
  • Cat. No.:
    76028-684
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC filtration system
  • Model:
    5616404
  • Inlet size:
    ½" FNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series System for Ice Applications, ICE195-S provides consistent quality water by reducing particulate*, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.

  • Provides consistent quality water
  • Reduces particulate* and chlorine taste and odor from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Included ball valve
  • Filtration system designed for use in ice applications involving commercial cubers up to 1450 lbs. (657.7 kg) and commercial flakers up to 2400 lbs. (1088.6 kg)
  • Includes replacement cartridge Model HF95-S

Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment

Excess particulate can clog distribution tubes and solenoid valves, while excess chlorine residual can cause chlorine smell and corrosion in ice bins. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This filtration system includes a ball valve and is designed for use in ice applications involving commercial cubers up to 1450 lbs. (657.7 kg) and commercial flakers up to 2400 lbs. (1088.6 kg).

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

*As tested and verified by manufacturer's laboratory.