3M™ High Flow Series Twin Manifold Assembly (2XX), 6228505, 3M
Catalog # 76028-736
Supplier: 3M Healthcare
Specifications
- Cat. No.:76028-736
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:SQC filtration system
- Inlet size:¾" MNPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series Twin Manifold Assembly (2XX) includes a single inlet port for incoming water and a single outlet port for filtered water.
- ¾" MNPT inlet and outlet water connections
- Parallel flow
- Designed for use with 3M™ High Flow Series water filtration cartridges
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Filter manifold assemblies provide a vehicle for appropriate water quality to equipment requiring different water characteristics for various applications. These products are innovatively designed for ease of installation and maintenance. Most manifold models include a pressure gauge to monitor differential water pressure.