- Cat. No.:76028-748
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:SQC filtration system
- Inlet size:⅜" NPT
- Max. operating temperature:37.8 °C (100 °F)
3M™ ScaleGard™ Blend Series of Heads with Local Monitor provides audio and visual reminders when it's time to order a new cartridge and when it's time to replace a cartridge.
- Delivers automatic notifications by audio and blinking light when it’s time to order new cartridges and replace old cartridges
- Offers easy-to-operate adjustable dial for precision blending when combined with 3M™ ScaleGard™ Blend Series of Cartridges
- Provides high-quality filtered water that may help protect equipment and profits when combined with 3M™ ScaleGard™ Blend Series of Cartridges
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs when combined with 3M™ ScaleGard™ Blend Series of Cartridges
A Breakthrough in Water Filtration Technology
Announcing an exciting breakthrough in water filtration technology for the food service industry: a leading-edge, powerful system that combines high quality water filtration systems with local monitoring capabilities, which helps save money and provides water that will please your customers' palates. Simply blend in the desired level of minerals for Recipe Quality Water™.
Our Global Tradition of Innovation in Filtration Technology
3M™ Water Filtration Products branded replacement cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided by many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.
For more than a century, 3M has applied innovation and technology to improve our customers' lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality and value. Our success begins with a culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine and other applications.