Specifications
- Height:160 cm (63")
- Environmentally Preferable:
- Cat. No.:76032-202
- Pressure range:862 kPa (125 psig)
- Filter type:Water softener
- Depth:38.1 cm (15")
- Width:94 cm (37")
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Water Softener for Commercial Point-of-Entry Applications, Model CFSM1254 reduces maintenance and increases energy efficiency in water using foodservice equipment by reducing hardness in water. The reduction of scale-causing hardness helps maximize energy efficiency of the equipment.
- Reduces calcium and magnesium, which can create scale build-up
- High capacity cation ion exchange resign reduces hardness that can coat heating elements and form scale in the water storage area
- Distributor scrubs resin clean during regeneration
- Electronic metered time clock
- Safety brine valve helps prevent messy overflow of salt brine
- Salt support shelf allows the use of most types of water softener salt and reduces salt bridging and mushing that can interfere with regeneration
- Operates on 110 – 12 V/60 Hz (transformer included)
Our 3M™ Water Softener for Commercial Point-of-Entry Applications, Model CFSM1254 reduces scale build-up and can help provide more consistent performance in hot water heaters
Our softener makes cleaning solutions mixed with water more effective. The high capacity cation ion exchange resin reduces hardness that can coat heating elements and form scale in the water storage area. This softened water can reduce equipment cleaning times and maximize efficiency of cleaning agents. The reduction of scale-causing hardness also maximizes energy efficiency of the equipment.
3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.