Order Entry
United States
ContactUsLinkComponent
Vortec Pro Adapting Nuts, Weiler®
Vortec Pro Adapting Nuts, Weiler®
Catalog # 300085-824
undefined
Vortec Pro Adapting Nuts, Weiler®
Catalog # 300085-824
Supplier Number:  804-56484

Specifications

  • Type:
    Adapting Nut
  • Width:
    2"
  • Length:
    4"
  • Cat. No.:
    300085-824
  • Body material:
    Steel
  • Supplier no.:
    804-56484
  • Mounting:
    Threaded hole
  • Arbor diameter:
    ⅜"
  • Use with:
    Right angle grinder

Specifications

About this item

For use with Tiger, Vortec Pro and High Density Flap Discs.