Order Entry
United States
ContactUsLinkComponent
 
Plastic Button Style Blending Discs, Weiler®
  300049-614
undefined
Plastic Button Style Blending Discs, Weiler®
  300049-614
 :  804-60134

 

  • Ø:
    3"
  • Type:
    Blending Disc
  • Cat. No.:
    300049-614
  • Max. speed:
    20,000 rpm
  • Body material:
    Resin
  • Application:
    Blending or finishing metal surfaces, Light Welding, Removing handling marks, surface imperfections and mill marks
  • Supplier no.:
    804-60134
  • Applicable materials:
    Most metals
  • Grit:
    60
  • Use with:
    Right angle air die grinder
  • Abrasive material:
    Aluminum oxide

 

 

  • Cloth-backed, coated abrasive discs for use on right angle air tools
  • Plastic button fastening system
  • Flexible back-up pads give the discs a great deal of conformability