Proto® 5-In-1 Multi-Purpose Pliers, ORS Nasco
Catalog # 300030-974
Supplier: Safety & Industrial Supplies
Specifications
- Description:5-In-1 Multi-Purpose Pliers
- Length:8¼"
- Cat. No.:300030-974
- Weight:0.5 lbs.
- Supplier no.:577-298
Specifications
About this item
For use with 22 AWG cable/wire size.