Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Cap included:Yes
- Cap material:Urea
- Cap type:Screw caps
- Capacity:20.00 ml
- Description:High Performance Glass Vial, with foil-lined caps
- Cat. No.:101680-516
- Diameter ×H:16.0×60.8 mm
- Supplier no.:6000349
This High Performance Glass Vial™ liquid scintillation counting vial is made from specially selected low potassium borosilicate glass and provides high UV transmission (≥90%).
- Controlled low and stable background assures batch-to-batch homogeneity
- White cap with good writing surface
- Dust-free tray packaging
Detection method: Radiometric
Shipping conditions: Ambient