Order Entry
United States
ContactUsLinkComponent
Heat Tools, Solder/Heat Tip,Shrink Attachment,Spanner/Open End Wrench, Cap, Master Appliance, ORS Nasco
Heat Tools, Solder/Heat Tip,Shrink Attachment,Spanner/Open End Wrench, Cap, Master Appliance, ORS Nasco
Catalog # 300000-632
undefined
Heat Tools, Solder/Heat Tip,Shrink Attachment,Spanner/Open End Wrench, Cap, Master Appliance, ORS Nasco
Catalog # 300000-632
Supplier Number:  467-UT-100SI

Specifications

  • Description:
    Soldering Iron/Heat Tool, 1 oz.
  • Environmentally Preferable:
  • Cat. No.:
    300000-632
  • Supplier no.:
    467-UT-100SI

Specifications

About this item

Use this dual function soldering iron and heat tool to pinpoint heat, remove surface mount components, repair vinyl, shrink heat shrinkable tubing, solder and desolder, spot dry, strip"sulation with a hot knife, and more.

  • Built-in fuel filter for consistent fuel ignition
  • Built-in window dicates fuel level
  • Dual function soldering iron and heat tool
  • Convenient On/Off gas control and adjustable temperature control
  • Durable tank has built-in fuel filter
  • Copper-based tips provide long life and high thermal conductivity, excellent with lead-free solder

Unit cludes solder tip, heat tip, shrink attachment, spanner wrench, open-end wrench, protective cap, iron, soldering and hot air tips.

120 minute run time. Butane gas fueled. Operating temerature range is 482 to 1,202 °F. 20 to 80 W power output.

Certifications: UL Listed, TUV/GS; UL Listed.