Order Entry
United States
ContactUsLinkComponent
Propane Torch, with Push Button Igniter, Western Enterprises
Propane Torch, with Push Button Igniter, Western Enterprises
Catalog # 300008-020
undefined
Propane Torch, with Push Button Igniter, Western Enterprises
Catalog # 300008-020
Supplier Number:  312-WB-100

Specifications

  • Description:
    Propane torch, neprene hose
  • Length:
    Hose: 10'
  • Cat. No.:
    300008-020
  • Handle length:
    31"
  • Supplier no.:
    312-WB-100
  • Gas type:
    Propane

Specifications

About this item

Flame tools are for exterior maintenance and repair

  • Ergonomic 31" handle with adjustable trigger
  • Push button igniter for fast and safe lighting
  • Hooks up to standard 20 lb. propane tank
  • Output Power: 550,000 Btu/h

Torch includes welded tube nozzle, hose with P.O.L. and excess flow check, and wrenches.

This all-purpose propane torch delivers at full cylinder pressure with no smoke and no fumes.