Proto® Large Internal Retaining Ring Plier, ORS Nasco
Catalog # 300002-852
Supplier: Safety & Industrial Supplies
Specifications
- Length:16½"
- Material:Alloy steel
- Cat. No.:300002-852
- Tip size:Ø 0.120"
- Tip style:Straight
- Supplier no.:577-364
Specifications
About this item
Spring loaded ratchet mechanism.
- Minimizes operator fatigue
- Locks at any position
- Replaceable tips in 0°, 45°, and 90°
Certifications: Meets Federal Spec. GGG-P-480e; ANSI Spec. B107.19.