Neulog Bluetooth Connection Device with Built-in Battery
Catalog # 470231-416
Supplier: Wards
Specifications
- Interface:Bluetooth
- Description:Neulog bluetooth connection device with built in battery
- Environmentally Preferable:
- Batteries:2300 mAh rechargeable battery
- Weight:4 g
- W×D×H:400×800×200 mm
- Cat. No.:470231-416
Specifications
About this item
The Neulog Bluetooth connection device lets you connect any Neulog sensor to a iPhone, Droid, PC, Mac, or Chromebook Device using Bluetooth connectivity.
- Allows connection of 1-5 sensors to a tablet at one time
- Fast, easy, seamless connection of Neulog sensors to your devices
Full app for connection can be found in the Apple App Store and Google Play Store.
Neulog software allows real time streaming of data, setting experiments and collecting data over a period of time, and analyzing data with a powerful analytical package.
Caution: For educational use only.