Order Entry
United States
ContactUsLinkComponent
Motic Moticam® 5+ Microscope Camera, Motic Instruments
Motic Moticam® 5+ Microscope Camera, Motic Instruments
Catalog # 75784-748
Supplier:  VWR International
undefined
Motic Moticam® 5+ Microscope Camera, Motic Instruments
Catalog # 75784-748
Supplier:  VWR International

Specifications

  • Resolution:
    5 MP
  • Sensor type:
    CMOS
  • Description:
    Moticam® 5+ Microscope Camera
  • Exposure Time:
    0.15 msec – 5 sec.
  • Supported OS:
    Microsoft Windows XP/Vista/7/8/10 and MAC OSX
  • Lens Mount:
    C-Mount
  • Support Device:
    TWAIN, SDK and Direct Show Driver
  • Computer Requirements:
    2 GHz multicore – RAM memory 2 GB – Video memory min. 512 MB (minimum )
  • Focusable Lens:
    12 mm
  • Pixel size:
    2.2×2.2 μm
  • Signal-to-Noise Ratio:
    38.1 dB (max.)
  • Display:
    2592×1944 @ 14 fps; 1296×972 @ 30fps; 648×486 @ 50 fps [Live Display Mode (through USB under optimal conditions)]
  • Dynamic Range:
    70.1 dB
  • Image Area:
    5.70×4.28 mm
  • Interfaces:
    USB 3.0
  • Operating Temperature:
    From -10 to +60 Degrees Celsius non condensing
  • Scan:
    Progressive
  • Sensitivity:
    1.4 V/Lux-sec (550 nm)
  • Sensor:
    CMOS
  • Cat. No.:
    75784-748
  • Supplier no.:
    1100600100801

Specifications

About this item

The Moticam® 5+ is a highly capable 5 megapixel microscope camera, perfect for use in universities, clinics and veterinary centers. Its USB 3 connection provides rapid data transfer speeds, resulting in impressive framerates, and it comes packed with a multitude of accessories so you are ready to take microscope pictures the moment you open the box. All this and more makes the Moticam® 5+ a great value for any microscope user.

  • USB 3 connection ensures the fastest data transfer speeds
  • Motic Images Plus software is incuded for viewing, measurement, annotation and reporting of images
  • Comes with multiple accessories to get you started right away, including calibration slide, macro viewing tube eyepiece adapters, software, cables and more

The Moticam® 5+ offers a 5 megapixel resolution, perfect for routine microscope imaging

The lastest version of Motic Images Plus software is included, giving users the ability to not only view their images, but also measure, annotate, report and adjust them as well. No license fees or upgrade fees necessary. Just register your Moticam® online and receive free updates as they are made available.

The Moticam® 5+ comes with everything you need to get started right away. The full package includes the camera, a focusable coated glass lens, two adjustable size eyepiece adapters, a 4-dot calibration slide, a macro viewing tube, all necessary cables, a standard tripod mount, and a full version of Motic Images Plus software.

Its USB 3 connection makes for a lightining fast framerate, and its included software and accessories add up to an impressive and affordable package, ideal for universities and clinics.