Specifications
- Description:150 Person XL Metal SmartCompliance General Business First Aid Cabinet with Medications
- Cat. No.:76049-064
- No. of parts:909
Specifications
About this item
The Industrial sized first aid cabinet.
- Part numbers and barcodes located behind each refill box for easy ordering
- ANSI color-coded packaging helps to find items faster, and keeps items organized
- Allows users to refill each item when needed, ensuring cost effective refill processes
Contents:
90014 Aspirin tablets, 100ct.
90015 Ibuprofen tablets, 100ct.
90016 extra-strength non-aspirin tablets, 100ct.
90089 antacid tablets, 100ct.
9032 WoundSeal powder packs, 2ct.
90447 liquid skin, 4ct.
90551 elovate 15 glucose slimpak, 2ct.
336007 padded flexible splint, 4.25" x 24"
22-410 splinter out, 10ct.
25-400 cotton tipped Applicators, 100ct.
FAE-1000 Conforming Gauze Roll, 2", 2ct.
FAE-1304 Burn Spray, 4oz.
FAE-1308 Antiseptic Spray, 4oz.
FAE-3000 Patch Plastic Bandages, 11/2" x 11/2", 10ct.
FAE-3100 Adhesive Plastic Bandages, 1" x 3", 40ct.
FAE-3101 Adhesive Fabric Bandages, 1" x 3", 40ct.
FAE-3102 Conforming Gauze Roll, 4"
FAE-4001 Alcohol Wipes, 20ct.
FAE-4002 BZK Antiseptic Towelettes, 10ct.
FAE-4007 Hand Sanitizer Packets, 10ct.
FAE-5000 Sterile Gauze Pads, 2" x 2", 10ct.
FAE-5005 Sterile Gauze Pads, 3" x 3", 10ct.
FAE-5100 Triangular Bandage, 40" x 40" x 56", 2ct.
FAE-6004 Scissors
FAE-6012 Cold Pack, 4" x 5"
FAE-6017 First Aid Guide
FAE-6019 Forceps
FAE-6022 2 Sterile Eyepads, 1oz. Eyewash, and 1/2" x 5yd. Tape Roll
FAE-6024 Trauma Pads, 5" x 9", 2ct.
FAE-6100 1 CPR Face Shield and 4 Nitrile Exam Gloves
FAE-6101 Fingertip Fabric Bandages, 20ct.
FAE-6102 Nitrile Exam Gloves, 8ct.
FAE-6103 First Aid Tape,1/2" x 5yd., 2ct.
FAE-6104 Elastic Bandage Wrap, 3" x 5yd.
FAE-6105 6 Fabric Bandages, 2" x 4" and 10 Butterfly Wound Closures, 16ct.
FAE-6200 Knuckle Fabric Bandages, 20ct.
FAE-7012 Burn Dressing, 4" x 4"
FAE-7016 Eye Wash, 4oz.
FAE-7022 Rubber Tourniquet, 1" x 18"
FAE-7030 First Aid/Burn Cream Packets, 20ct.
FAE-7040 Antibiotic Ointment Packets, 20ct.
FAE-7115 20 Sting Relief Wipes and 10 Hyd.rocortisone Packets, 30ct.
FAE-9089 Triple Cut Adhesive Tape Roll, 2"
The XL SmartCompliance Cabinet has more of what users need, and is organized for reordering ease. Higher piece counts on items, more variety to meet specific needs, and color-coded packaging to help find items faster.