- Description:50 Person, 24 Unit First Aid Kit, Plastic, Weatherproof, ANSI A+, Type III
- Cat. No.:76049-040
- No. of parts:129
Weatherproof case comes with a carrying handle and is wall mountable.
- 2015 ANSI compliance
- Weatherproof plastic case
- Case size of 10×3×10"
Contents: 90638 1 CPR face shield, 1 scissors, and 1 First aid tape, ¹/₂" × 5 yd., 350009 First aid guide, 750013 Hand sanitizer packets, 0.9 g, 10 ct., 1-007 Fabric adhesive bandages, 2×4", 6 ct., 1-008 Adhesive fabric bandages, 1×3", 16 ct., 1-014 5 Fingertip and 4 Knuckle fabric bandages, 12-001 Triple antibiotic ointment packets, 0.5 g, 12 ct., 12-015 Povidone-Iodine infection control wipes, 10 ct., 12-018 BZK antiseptic towelettes, 10 ct., 13-006 First aid/burn cream packets, 0.9 g, 12 ct., 16-004 Burn dressing, 4×4", 18-012 Hydrocortizone anti-itch cream packets, 12 ct., 19-002 Sting relief wipes, 10 ct., 21-004 Cold pack, 4×5", 21-026 Nitrile exam gloves, 4 ct., 3-001 Sterile gauze pads, 3×3", 4 ct., 4-006 Triangular bandage, 40×40×56", 7-009 1 Eyewash, 1 oz. with 2 eye pads and strips, AN205 Trauma pad, 5×9", B204 Conforming gauze rolls, 2", 2 ct.
Unitized contents exceed the 2015 ANSI Class A requirements and are sufficient to treat 50 or more people.