- Resolution:16 bit
- Interface:USB
- Description:4 channel biopotential
- Measurement Time:2000 samples/s per channel simultaneous
- Cat. No.:470231-648
- Range:2400 mV, 1200 mV, 800 mV, 400 mV, 200 mV, 100 mV, 50 mV, 25 mV, 12 mV
4 Channel Input For ECG/EMG Recording.
- Includes Labscribe software for analysis
- Power and data through a USB connection
A Four Channel Biopotential Amplifier that allows multiple channels of EMG, ECG, EOG to be recorded simultaneously from a single exercising or resting subject. The recorder is furnished with LabScribe Recording and Analysis Software and connects directly to a USB port on either a Macintosh or Windows PC.
Kinesiology is the study of human and non-human animal-body movements, performance, and function by applying the sciences of biomechanics, anatomy, physiology, psychology, and neuroscience. When studying kinesiology, surface electromyography (sEMG or Surface EMG) is the measurement of choice. This recorder enables 4 channels of EMG recordings, or a combination of EMG and ECG recordings. Measuring 2 channels of ECG, Lead I and Lead II allows LabScribe to calculate Lead III, aVR, aVF and aVL. EMG signals can be measured at the same time as the ECG signals.
LabScribe Software System Requirements Windows: Vista, 7, 7, 10; Mac: OSX,10.9, above;
Min Requirements: Pentium IV 1GHz, 2GB RAM, 2GB Free Hard drive Space, 2 Available USB ports; Recommended Specs: Quad Core 64 bit processor, 4GB or More Memory