DURAN® Laboratory Bottles, without Screw Cap, DWK Life Sciences
Catalog # 490015-782
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Ø:227 mm
- Capacity:10 L
- Color:Clear
- Description:Duran® Laboratory Bottle, without Screw cap and Pouring Ring
- Height:410 mm
- Cat. No.:490015-782
- GL thread size:45
- Supplier no.:218018609
Specifications
About this item
Manufactured from DURAN® borosilicate glass 3.3. Suitable for long-term storage.
Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
Retrace Code, and certificate for manufacturing lot traceability
Fired-on, highly durable white print
Easy-to-read scale with graduation marks to estimate the content
DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements.