Order Entry
United States
ContactUsLinkComponent
SPC Re-Form™ Multiwik Socs, Brady
SPC Re-Form™ Multiwik Socs, Brady
  300087-007
undefined
SPC Re-Form™ Multiwik Socs, Brady
  300087-007
 :  655-MS-50

 

  • Description:
    Re-Form Multiwik Socs
  • Height:
    27⁷⁄₁₆"
  • Length:
    25⅛"
  • Size:
    4 ft./pack, 40/case
  • Environmentally Preferable:
  • Cat. No.:
    300087-007
  • Absorbency:
    4 gal.
  • Weight:
    43 lbs.
  • Width:
    16½"

 

 

Re-Form™ material's unique composition gives users a sorbent that absorbs up to 50% more than traditional meltblown polypropylene sorbents.

  • For basic drips and spills
  • Netted construction for extra durability