Order Entry
United States
ContactUsLinkComponent
Proto® Cantilever Tool Boxes, 10 in D, Steel, Red/Brown, Stanley® Products
Proto® Cantilever Tool Boxes, 10 in D, Steel, Red/Brown, Stanley® Products
Catalog # 300028-466
undefined
Proto® Cantilever Tool Boxes, 10 in D, Steel, Red/Brown, Stanley® Products
Catalog # 300028-466
Supplier Number:  577-9951

Specifications

  • Capacity:
    1725 cu.in.
  • Color:
    Red/Brown
  • Description:
    4 Trays
  • Dimensions:
    Depth: 10"
  • Material:
    Steel
  • Cat. No.:
    300028-466
  • Supplier no.:
    577-9951

Specifications

About this item

4 cantilever trays - 2 with covers.