Order Entry
United States
ContactUsLinkComponent
 
One Piece Handles, Metro™
  19766-812
 :  Metro
undefined
One Piece Handles, Metro™
  19766-812
 :  Metro
 :  H3S

 

  • Depth:
    _
  • Width:
    18"
  • Description:
    One-piece handle, stainless steel
  • Height:
    34.5"
  • Length:
    _
  • Material:
    Stainless steel
  • Cat. No.:
    19766-812
  • For use with:
    Super Erecta shelving
  • Weight:
    2.5 kg
  • Supplier no.:
    H3S
  • Shelf width:

 

 

These stainless steel handle offer a good resistance to corrosion

It can be used with super erecta wire or solid shelves, super adjustable wire shelves and stem casters to customize a cart for exact needs.

It is also ideal for damp environments like freezers, walk in coolers, laundry rooms, and dishwshing stations