Proto® Standard Length Round Head Ratchets, ORS Nasco
Catalog # 300092-854
Supplier: Safety & Industrial Supplies
Specifications
- Description:Standard Length Round Head Ratchet, 5° Angle
- Length:9⅜"
- Cat. No.:300092-854
- Head type:Round Head
- Finish:Full polish
- Drive size:1/2"
Specifications
About this item
Small head design and tight swing allow fastener to access tight areas.
- 5° ratcheting angle
- 1.5" head width
- Full polish shaft with knurled grip for strong slip-resistant grip
Certifications: ASME B107.10M.