Proto® Scaffolding Ratchets, Pear, ORS Nasco
Catalog # 300026-922
Supplier: Safety & Industrial Supplies
Specifications
- Description:Ball Locking
- Length:10"
- Material:Alloy steel
- Cat. No.:300026-922
- Head type:Pear
- Weight:2.01 lbs.
- Finish:Polish
- Supplier no.:577-5449SC
- Drive size:1/2", Male Square
Specifications
About this item
Designed for working with scaffolding and other construction applications.
- Socket retained with through hole and pin
- Hole in handle for tether strap
- Hammer tip reduces vibration