Proto® Flex-Head Ratchet Handles, ORS Nasco
Catalog # 300020-892
Supplier: Safety & Industrial Supplies
Specifications
- Description:Flex Head Ratchet Handles, 4° Angle
- Length:6³⁷⁄₆₄"
- Material:Alloy steel
- Cat. No.:300020-892
- Weight:0.32 lbs.
- Finish:Polish
- Supplier no.:577-4757F
- Drive size:1/4", Male Square
Specifications
About this item
Proto® Flex head ratchet handles with round head.
- 180° flex
- Hand turned speeder ring
Head width: 2.7 cm (1.1")