Proto® Round Head Ratchets, ORS Nasco
Catalog # 300020-886
Supplier: Safety & Industrial Supplies
Specifications
- Description:Ball Locking Ratchet, 5° Angle
- Length:4½"
- Material:Alloy steel
- Cat. No.:300020-886
- No. of teeth:72
- Weight:0.26 lbs.
- Finish:Polish
- Supplier no.:577-4752F
- Drive size:1/4", Male Square
Specifications
About this item
Proto® Round head ratchets with knurled grip for slip-resistant and strong grip.
- Head width: 5 cm (2")