Proto® Metric L-Key Sets, Hex Ball Tip, Metric Stanley
Catalog # 300002-938
Supplier: Safety & Industrial Supplies
Specifications
- Description:Metric Ball-Hex L-Key Sets
- Cat. No.:300002-938
- Weight:772 g
- Supplier no.:577-4996
- Handle type:L-Handle
Specifications
About this item
Proto® Metric ball-hex L-key sets.
- Rust-resistant black oxide finish
- Secure fastener fit
- Heat treated
Delivery: Set includes 9 Hex keys per holder of different tip sizes 0.15 cm, 0.2 cm, 0.25 cm, 0.3 cm, 0.4 cm, 0.5 cm, 0.6 cm, 0.8 cm, 0.1 cm.