Hex L-Wrench Key Sets, Hex Tip, Bondhus®, ORS Nasco
Catalog # 300001-772
Supplier: Safety & Industrial Supplies
Specifications
- Environmentally Preferable:
- Cat. No.:300001-772
- Tip size:0.15 cm, 0.2 cm, 0.25 cm, 0.3 cm, 0.4 cm, 0.5 cm, 0.6 cm, 0.8 cm, 1 cm
- Weight:0.88 lbs.
- Includes:Holder
- Finish:Black
- Supplier no.:116-12199
- Handle type:L-Handle
Specifications
About this item
Bondhus® Hex L-Wrench steel key sets.
- Corrosion resistance
- Sharper corners for extra grab