Pump 11 Elite Syringe Pumps, Harvard Apparatus
Catalog # 103301-796
Supplier: Harvard Apparatus
Specifications
- Accuracy:± 0.5%
- Min. Flow Rate:1.26 ml/min
- Description:Pump 11 Elite Infusion Only Single Syringe
- Model:70-4500
- Electrical:100 - 240 VAC, 50/60 Hz
- Display:4.3" WQVGA TFT Color Display with Touch Screen
- Interfaces:RS 485
- Max. Flow Rate:88.4 ml/min
- Weight:2.1 kg (4.6 lbs)
- W×D×H:177.8×150×226 mm (9×7×6")
- Battery Type:Universal power supply (only use a Havard apparatus approved power supply and line cord)
- Cat. No.:103301-796
- Supplier no.:70-4500
Specifications
About this item
The Pump 11 Elite is an accurate, low flow syringe pumps designed for use in applications including mass spec calibration, drug and nutritional studies, reactor dosing, and electro-spinning
- Easy to use with an LCD color touch screen and icon interface
- Outstanding flow performance
- Easily create, save and run simple to complex methods without a PC
- Alphanumeric keypad for easy Method naming and recall
- Adjustable linear force up to 35 lbs
- Upgrade new versions of software remotely
These compact syringe pumps carry on the tradition as the premier workhorse infusion pump, offering unparalleled ease of use with a high resolution color touch screen with intuitive icon interface. It offers enhanced flow performance with high accuracy and smooth flow.
Delivery: Supplied with a footswitch input and USB connector.