Order Entry
United States
ContactUsLinkComponent
PE SOURCE 15Q Columns, Cytiva
PE SOURCE 15Q Columns, Cytiva
  95055-900
 :  Cytiva
Product available on GSA Advantage®
undefined
PE SOURCE 15Q Columns, Cytiva
  95055-900
 :  Cytiva
 :  17-5181-01
Product available on GSA Advantage®

 

  • Flow rate:
    <5 ml/min
  • Particle Size:
    15 µm
  • Max. Pressure:
    40 bar [4 MPa] (580 psi)
  • Capacity:
    1.7 ml
  • Description:
    SOURCE™ 15Q PE
  • pH Range:
    2 - 12
  • Storage:
    4 to 30 °C, 20% Ethanol
  • Column hardware:
    PEEK
  • Bed dimensions:
    4.6×100 mm
  • Flow velocity:
    <1800 cm/h
  • Cat. No.:
    95055-900
  • Supplier no.:
    17-5181-01

 

 

SOURCE™ 15Q PE is a strong anion exchanger prepacked in a Tricorn column for intermediate lab-scale purification and large-scale polishing of biomolecules with ion exchange chromatography.

  • Improved stability in organic solvents and pH extremes
  • Fast, high-resolution purifications and easy scale-up
  • Improved capacity compared to MonoBeads but with a slightly lower resolution

Rigid, monodispersed, spherical particles with controlled pore-size of 15 µm offers excellent flow characteristics and sample loading of up to 25 mg of protein/ml.