Chemware® PFA Evaporating Dishes, Saint-Gobain Performance
Catalog # 25337-080
Supplier: Saint Gobain Performance Plastics
Specifications
- Capacity:100 ml
- Height:2.95 cm
- Environmentally Preferable:
- Cat. No.:25337-080
- Supplier no.:D1069543
Specifications
About this item
The PFA Evaporating Dish design promotes evaporation of excess fluids to produce a concentrated solution or solid precipitate.
- Chemically inert
- Ideal for trace metal analysis
- Transparent for easy viewing
- Perfect for microwave use
- Smooth, easy pouring due to broad spout
- Capacity to brim: 116 mL
The flat bottom provides good surface contact with a heat source, while the non-stick angled walls direct fluids to the base, which limits condensation on the dish wall. This PFA dish can be used in a wide range of temperatures from cryogenics to 500 °F (260 °C). The dish is also ideal for holding solid samples or small volumes of liquid.