VWR® Upright Freezer Rack with Drawers for 50 ml Tubes
Catalog # 76027-608
Supplier: VWR International
Specifications
- Depth:5.5"
- Width:9.9375"
- Description:Freezer Racks
- Length:22"
- Cat. No.:76027-608
Specifications
About this item
Organize Freezer Samples
Racks are desgiend for storing 50mL tubes. They are made from corrosion-resistant stainless steel.