HiScreen™ Capto™ Core 700 Columns
Catalog # 89230-832
Supplier: Cytiva
Product available on GSA Advantage®
Specifications
- Flow rate:0.8 - 3.9 ml/min
- Particle Size:90 µm
- Max. Pressure:8 bar
- Capacity:4.7 ml
- Description:HiScreen™ capto core 700
- pH Range:3 - 13
- Storage:4 to 30 °C, 20% Ethanol
- Column hardware:PP
- Bed dimensions:7.7×100 mm
- Cat. No.:89230-832
- Supplier no.:17548115
Specifications
About this item
Capto core 700 is designed for intermediate purification and polishing of viruses and other large biomolecules.
- For intermediate purification and polishing of viruses and other large biomolecules (Mr>700000) in flowthrough mode
- Significantly improved productivity and higher flow rates compared with gel filtration methods
- Straightforward optimization due to flowthrough chromatography and robust performance
- Convenient small-scale purification, process development and scale-up using prepacked HiTrap and HiScreen columns
The novel core bead technology and multimodal, octylamine ligand give capto core 700 dual functionality, size exclusion and binding chromatography in one chromatography medium (resin).