CONSTIX®, Sealed Polyester Swabs, SP-11 Series, Contec®
Catalog # 76057-728
Supplier: Contec
Specifications
- Description:Sealed Polyester Swabs, SP-11 Series
- Cat. No.:76057-728
- Handle length:59.5 mm (2.34")
- Overall length:69.3 mm (2.7")
- Head width:3.4 mm (0.14")
- Head length:9.8 mm (0.39")
- Handle width:2.3 mm (0.09")
Specifications
About this item
CONSTIX® SP-11 sealed polyester swabs consist of 100% knitted polyester fabric that is thermally bonded to a rigid polypropylene handle.
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Polyester head is compatible with most common solvents, such as alcohols and ketones
- Flexible tip enables access to very small areas and components
The swab head is made of cleanroom laundered, double-layer knitted microfiber polyester material. The polyester head is thermally sealed and attached, constructed without adhesives or binders. The polypropylene handle has a thin tip. The swab is durable, absorbent, and features extremely low particles and residue levels.