- Description:50 Person ANSI A+, first aid refill
- Cat. No.:76049-048
- No. of parts:183
This 50 Person ANSI A+ First Aid Refill Pack ensures a first aid kit is ready and complete in an emergency.
- 2015 ANSI compliant
- First aid refill
- Case size 9×8×2.5"
Contents: Plastic bandages, 1×3", First aid tape, ¹/₂" × 5 yd. , Triple antibiotic ointment packets, BZK Antiseptic towelettes, CPR mask with one way valve, Burn dressing, 4×4", First aid/burn cream packets, 0.9 g, Cold compress, 4×5", Sterile Eye pads, Eyewash, 1 oz., Hand sanitizer packets, 0.9 g, Nitrile gloves, Conforming gauze roll, 2", Scissors, Gauze dressing pads, 3×3", Trauma pads, 5×9", Triangular sling/bandage, 40×40×56", Conforming gauze roll, 4", First aid guide, Fingertip fabric bandages, Knuckle fabric bandages, Insect sting relief wipes, Tweezers, Alcohol wipes, Povidone-Iodine infection control wipes, Elastic bandage, 2" ×5 yd.
Refills the following kits: 90639, 90564, and 90565.