Order Entry
United States
Orders LinkContactUsLinkComponent
Ray Box

Ray Box

Ray Box, 6 x 3.5 x 2.25"
Catalog # 470230-202
Supplier:   Wards
Supplier #:  PH0600A
Ray Box
Catalog # 470230-202
Supplier:  Wards
Ray Box
Ray Box

Ray Box, 6 x 3.5 x 2.25"

Price
$43.40
Log in for availability
Each
Product Details & Documents

This ray box is ideal for optical demonstrations in the classroom.

  • Ray Box is essential for optics demonstrations and experiments
  • Comes with single and triple slit plate
  • Requires 12 V power supply (not included)

This Ray box is essential for all of your optical demonstrations and experiments in the physics classroom. A ventilated lamp is housed within the ray box with an open front and extended sides finned externally for heat dissipation. Four vertical internal grooves accommodate multiple slit plate and cylindrical lens positions. Takes 47 mm wide lenses, filters, and slit plates. Unit has a light source of a 12 V, 21 W lamp in a holder with one meter of twin flex with banana plugs leads. Ray box comes with single and triple slit metal plate, whitened on one side and other side black matt. Operates on 12 volt power supply, such as Labs Battery Eliminator (not included). Lens not included. Made of heavy duty die cast alloy.

Specifications
  • Description:
    Ray Box
  • Dimensions:
    6 x 3.5 x 2.25"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.